DESCRIPTION

JMF 3/8 x 5/8 x 1 in. Mini Split Line Set with Flare Nut

JDL061016

Length:

SPECIFICATIONS

Length
15 ft
Liquid Line OD
3/8 in
Suction Line OD
5/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY