DESCRIPTION

  • Angle plug supply box quantity is 12-24

JMF 3-Wire Appliance Cord with Angle Plug

J49912127204

Length:

SPECIFICATIONS

AMP
15
Color Finish
Grey
Length
6 ft
UL Listed
Yes
Volts
125V

Starting at
Call for Pricing
  • QUANTITY