JMF

3/8 x 3/4 in. x 20 ft. Line Set

Part #J061212200  |  Manufacturer Part #61212200

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 20 ft

Liquid Line OD : 3/8 in

Suction Line OD : 3/4 in

UL Listed: No