• Cart

DESCRIPTION

JMF 3/8 x 7/8 in. Copper Alloy Central Air Line Set

JCLS387838

Length:

SPECIFICATIONS

Depth
19/50 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
15 ft
Liquid Line OD
3/8 in
Material
Copper Alloy
Product Type
Central Air Line Set
Suction Line OD
7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS