5/16 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

You last purchased this on
 
JMF

5/16 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

5/16 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #J051408250
  • Item #7209241
  • Manufacturer Part #51408250
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
25 ft
Line Set Type:
Standard
Liquid Line (OD):
5/16 in
Suction Line (OD):
7/8 in
UL Listed:
No
Wall Thickness:
1/2 in