1/2 x 1/2 in. x 50 ft. Standard Line Set
EZ-Pull® 1/2 x 1/2 in. x 50 ft. Standard Line Set
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- EZ-Pull®
- Insulated:
- Yes
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/2 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No