JMF

EZ-Pull® 1/4 x 1/2 in. x 25 ft. Standard Line Set

Part #JDL040812250E14430  |  Manufacturer Part #DL040812250E14430

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 25 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Copper

Suction Line OD : 1/2 in

UL Listed: No