1/4 x 1/2 in. x 30 ft. Line Set
EZ-Pull® 1/4 x 1/2 in. x 30 ft. Line Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- EZ-Pull®
- Length:
- 30 ft
- Liquid Line (OD):
- 1/4 in
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No