EZ-Pull® 1/4 x 1/4 in. x 15 ft. Standard Line Set

Part #JSL04080H  |  Manufacturer Part #SL0408150H

Starting at
Call for Pricing

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 15 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Rubber

Material Type: Elastomer

Suction Line OD : 1/4 in

UL Listed: No