1/4 x 1/4 in. x 164 ft. Standard Line Set

You last purchased this on
 
JMF

EZ-Pull® 1/4 x 1/4 in. x 164 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 1/4 x 1/4 in. x 164 ft. Standard Line Set

  • Fast #
  • Part #JSL04081640H
  • Item #4707337
  • Manufacturer Part #SL04081640H
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EZ-Pull®
Length:
164 ft
Line Set Type:
Standard
Liquid Line (OD):
1/4 in
Material:
Rubber
Material Type:
Elastomer
Suction Line (OD):
1/4 in
UL Listed:
No