EZ-Pull® 1/4 x 1/4 in. x 30 ft. Standard Line Set

Part #JSL0408300H  |  Item #4712612  |  Manufacturer Part #SL0408300H

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 30 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Rubber

Material Type: Elastomer

Suction Line OD : 1/4 in

UL Listed: No