EZ-Pull® 1/4 x 3/8 in. x 15 ft. Line Set

Part #JMLS14381215  |  Item #7530021  |  Manufacturer Part #MLS143812-15

$105.00 EACH
(Pricing is for 35 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Auto Switching Heat Cool : No

Collection: EZ-Pull®

Depth: 1/2 in

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Length: 35 ft

Liquid Line OD : 1/4 in

Material: Copper Alloy

Material Type: Polyethylene

Product Type: Mini Split Line Set

Suction Line OD : 1/2 in

UL Listed: No