EZ-Pull® 1/4 x 3/8 in. x 50 ft. Mini-Split Line Set

Part #JDL04060650X  |  Item #7209166  |  Manufacturer Part #DL04060650X

$475.09 EACH
(Pricing is for 50 ft)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: Copper

Suction Line OD : 3/8 in

UL Listed: No