EZ-Pull® 1/4 x 3/8 in. x 50 ft. Standard Line Set

Part #JDL040612500E14455  |  Item #4876101  |  Manufacturer Part #DL040612500E14455

Call for Pricing EACH

Length:

50 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM B-280

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Copper

Suction Line OD : 3/8 in

UL Listed: Yes