1/4 x 3/8 in. x 65 ft. EZ Pull Insulation Copper Mini-Split Line Set

You last purchased this on
 
JMF

EZ-Pull® 1/4 x 3/8 in. x 65 ft. EZ Pull Insulation Copper Mini-Split Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 1/4 x 3/8 in. x 65 ft. EZ Pull Insulation Copper Mini-Split Line Set

  • Fast #
  • Part #JMLS14381265
  • Item #7542470
  • Manufacturer Part #MLS143812-65
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Collection:
EZ-Pull®
Depth:
1/2 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Length:
65 ft
Liquid Line (OD):
1/4 in
Material:
Copper Alloy
Product Type:
Mini Split Line Set
Suction Line (OD):
3/8 in