1/4 x 5/8 in. x 65 ft. EZ Pull Insulation Copper Mini-Split Line Set
EZ-Pull® 1/4 x 5/8 in. x 65 ft. EZ Pull Insulation Copper Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Collection:
- EZ-Pull®
- Depth:
- 1/2 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Length:
- 65 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper Alloy
- Suction Line (OD):
- 5/8 in