JMF
EZ-Pull® 3/8 x 3/4 in. x 15 ft. EZ Pull Insulation Copper Mini-Split Line Set
Part #JMLS383412 | Manufacturer Part #MLS383412-15
Length:
Please select
Product Details
Documents
Specifications
Auto Switching Heat Cool : No
Collection: EZ-Pull®
Depth: 1/2 in
End Connection 1: Flare
End Connection 2: Flare
End Connections: Flare
Length: 15 ft
Liquid Line OD : 3/8 in
Material: Copper Alloy
Product Type: Mini Split Line Set
Suction Line OD : 3/4 in
-
Call for Pricing
-
Starting at $735.33
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $105.00
-
Call for Pricing
-
Starting at $321.57
-
Call for Pricing