DESCRIPTION

JMF EZ-Pull® 3/8 x 3/4 in. x 20 ft. Standard Line Set

J061208200H

Manufacturer Part #: 061208200H

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
Collection
EZ-Pull®
Line Set Type
Standard
Liquid Line OD
3/8 in
UL Listed
Yes

Print