3/8 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set
EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- EZ-Pull®
- Length:
- 25 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in