EZ-Pull® 3/8 x 3/4 in. x 30 ft. Standard Line Set

Part #J061208300FFP  |  Item #7581911  |  Manufacturer Part #061208300FFP

Call for Pricing EACH

Length:

30 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: EZ-Pull®

Color Finish: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 30 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Material Type: Elastomer

Suction Line OD : 3/4 in

Thickness: 0.5 in

UL Listed: No