EZ-Pull® 3/8 x 3/4 in. x 35 ft. Standard Line Set

Part #JDL06121235HX  |  Item #7582316  |  Manufacturer Part #DL06121235HX

Call for Pricing EACH

Length:

35 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM B-280, ASTM C-177]

Application: [Air Conditioner, Heating]

Collection: EZ-Pull®

Color Finish: Black

Length: 35 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Maximum Pressure: 630 psi

Maximum Temperature: 200

NSF Certified: Yes

Suction Line OD : 3/4 in

UL Listed: No