EZ-Pull® 3/8 x 3/4 in. x 50 ft. Standard Line Set

Part #J061208500HFP  |  Item #7222990  |  Manufacturer Part #061208500HFP

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 3/4 in

UL Listed: No