3/8 x 3/8 in. x 164 ft. Standard Line Set
EZ-Pull® 3/8 x 3/8 in. x 164 ft. Standard Line Set
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM E-84
- Collection:
- EZ-Pull®
- Length:
- 164 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 3/8 in
- UL Listed:
- No