EZ-Pull® 3/8 x 5/8 in. x 100 ft. EZ Pull Insulation Copper Mini-Split Line Set

Part #JMLS385812100  |  Item #7542369  |  Manufacturer Part #MLS385812-100

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Auto Switching Heat Cool : No

Collection: EZ-Pull®

Depth: 1/2 in

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Length: 100 ft

Liquid Line OD : 3/8 in

Material: Copper Alloy

Product Type: Mini Split Line Set

Suction Line OD : 5/8 in