3/8 x 5/8 in. x 20 ft. Standard Line Set

You last purchased this on
 
JMF

EZ-Pull® 3/8 x 5/8 in. x 20 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 3/8 x 5/8 in. x 20 ft. Standard Line Set

  • Fast #
  • Part #J061008200H
  • Item #7208914
  • Manufacturer Part #061008200H
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007
Collection:
EZ-Pull®
Length:
20 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
5/8 in
UL Listed:
Yes