EZ-Pull® 3/8 x 5/8 in. x 25 ft. Line Set

Part #J061012250H  |  Item #7209007  |  Manufacturer Part #061012250H

$321.57 EACH
(Pricing is for 25 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000

Collection: EZ-Pull®

Length: 25 ft

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 5/8 in

UL Listed: Yes