EZ-Pull® 3/8 x 5/8 in. x 40 ft. Standard Line Set

Part #J061008400H  |  Item #7209155  |  Manufacturer Part #061008400H

$455.82 EACH
(Pricing is for 40 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007]

Collection: EZ-Pull®

Length: 40 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 5/8 in

UL Listed: Yes