3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set
EZ-Pull® 3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insulation is offered in either Standard Black Rubber insulation with wall thickness of 3/8 in., 1/2 in., 3/4 in. or 1 in.
- EZ-PULL® White or Black Polyethylene hard shell insulation with wall thickness of 1/2 in or 3/4 in
- 510 standard combinations of plain end line sets that differ by liquid line size, suction line sizes insulation and lengths
- EZ-RUBBER jacketed rubberized insulation with wall thickness of 1/2 in. or 3/4 in.
Specifications
- ASTM:
- ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
- Collection:
- EZ-Pull®
- Color Finish Name:
- White
- Cord Length:
- 25 ft
- Length:
- 25 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber, Plastic
- Material Type:
- Polyethylene
- R value:
- R3.3
- Refrigerant:
- R-410A
- Shape:
- Round
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 94
- Wall Thickness:
- 1/2 in
- Weight:
- 17.95 lb
- Width:
- 5-5/16 in