3/8 x 7/8 in. x 25 ft. Line Set
EZ-Pull® 3/8 x 7/8 in. x 25 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007
- Collection:
- EZ-Pull®
- Length:
- 25 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 7/8 in
- UL Listed:
- Yes