EZ-Pull® 3/8 x 7/8 in. x 25 ft. Standard Line Set

Part #J061408250H  |  Item #7172801  |  Manufacturer Part #061408250H

Call for Pricing EACH
(Pricing is for 25 ft)

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A-84

Collection: EZ-Pull®

Length: 25 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 7/8 in

UL Listed: No