3/8 x 7/8 in. x 30 ft. Line Set
EZ-Pull® 3/8 x 7/8 in. x 30 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
- Collection:
- EZ-Pull®
- Length:
- 30 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- UL Listed:
- Yes