EZ-Pull® 3/8 x 7/8 in. x 35 ft. Standard Line Set

Part #J061408350H  |  Item #7172814  |  Manufacturer Part #061408350H

Call for Pricing EACH
(Pricing is for 35 ft)

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: EZ-Pull®

Length: 35 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 7/8 in

UL Listed: No