EZ-Pull® 5/8 x 5/8 in. x 30 ft. Standard Line Set

Part #JSL10080H  |  Manufacturer Part #SL1008300H

Starting at
Call for Pricing

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 30 ft

Line Set Type: Standard

Liquid Line OD : 5/8 in

Material: Rubber

Material Type: Elastomer

Suction Line OD : 5/8 in

UL Listed: No