EZ-Pull® 5/8 x 5/8 in. x 164 ft. Standard Line Set

Part #JSL10081640H  |  Item #4707335  |  Manufacturer Part #SL10081640H

Call for Pricing EACH

Length:

164 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: EZ-Pull®

Length: 164 ft

Line Set Type: Standard

Material: Rubber

Material Type: Elastomer

Suction Line OD : 5/8 in

UL Listed: No