EZ-Pull® 5/8 x 5/8 in. x 50 ft. Standard Line Set

Part #JSL1008500H  |  Item #4712608  |  Manufacturer Part #SL1008500H

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 5/8 in

Material: Rubber

Material Type: Elastomer

Suction Line OD : 5/8 in

UL Listed: No