7/8 x 7/8 in. x 50 ft. Standard Line Set
EZ-Pull® 7/8 x 7/8 in. x 50 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM C-534 1988, ASTM C-177
- Collection:
- EZ-Pull®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Insulated:
- Yes
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 7/8 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- UL Listed:
- No