DESCRIPTION

JMF EZ-Pull® 15 ft. Copper Alloy

JMLS14121215

Manufacturer Part #: MLS141212-15

Length:

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
EZ-Pull®
Depth
1/2 in
End Connection 2
Flared
End Connections
Flared
Liquid Line OD
1/4 in
Product Type
Mini Split Line Set

Print

DOCUMENTS