This product requires certification to purchase.

1/4 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

This product has been replaced by

No image available
John Guest GRAY ACETAL MALE CONNECTOR 1/4 X 3/8 NPTF
Manufacturer Part #PI010823S-US
John Guest

1/4 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPI010823S
  • Item #2228742
  • Manufacturer Part #PI010823S
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
John Guest GRAY ACETAL MALE CONNECTOR 1/4 X 3/8 NPTF
Manufacturer Part #PI010823S-US
John Guest

1/4 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPI010823S
  • Item #2228742
  • Manufacturer Part #PI010823S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Pressure - Maximum
230 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
Acetal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
No
CSA Certified
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
UPC
665626045912