This product requires certification to purchase.

3/8 x 3/8 in. Brass Flare Female Connector Ffl Lead Free

John Guest

3/8 x 3/8 in. Brass Flare Female Connector Ffl Lead Free

  • Fast #
  • Part #JMI4512F6SLFUS
  • Item #11598422
  • Manufacturer Part #MI4512F6SLF-US
5 out of 5 Customer Rating
Brand image
John Guest

3/8 x 3/8 in. Brass Flare Female Connector Ffl Lead Free

  • Fast #
  • Part #JMI4512F6SLFUS
  • Item #11598422
  • Manufacturer Part #MI4512F6SLF-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Lead Free Brass body, EPDM O-ring
  • Quick and easy connection/disconnection
  • NSF61 listed
  • Maximum 150 PSI at 70-degrees F
  • Maximum 60 PSI at 140-degrees F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Female Flare
End Connections
Push-to-Connect x Female Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Connector
Material
Brass
Electrical & Operational Information
Minimum Temperature
33
Temperature Range
33 to 140 Deg F
Warranty & Product Information
Origin
Global
Type
JMI4512F6SLFUS
UPC
665628082090