John Guest
Speedfit® 3/8 x 1/4 in. Plastic 150 psi OD Tube x FNPT Shut Off Valve
Part #JPPSV501222WP | Item #4435608 | Manufacturer Part #PPSV501222WP
Valve Size:
3/8 in x 1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50
How to get it:
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA Approved
- Corrosion free
- Shut-off valve
- Works on RO storage tanks
Documents
Specifications
Collection: Speedfit®
Color Finish: White
Color Finish Category: Whites
End Connection 1: OD Tube
End Connection 2: FNPT
End Connections: OD Tube x FNPT
ISO Specifications: ISO 9001
Material: Plastic
Material Type: Polypropylene
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 51, NSF 61
Recommended Valve Application: Potable Water
UL Listed: No
Valve Body Material: Polypropylene
Valve Operator: Quarter Turn Handle
Valve Size: 3/8 in x 1/4 in
Valve Type: Shut Off Valve