John Guest
Speedfit® 5/16 x 1/4 in. OD Tube Polypropylene Reducing Union
Part #JNC2099P | Item #5147669 | Manufacturer Part #NC2099P
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 500
How to get it:
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
Specifications
ANSI Specifications: ANSI 14
ASTM Specifications: ASTM F-876, ASTM F-877
Application: Water
CSA Certified: CSA B137.5
Clean Bagged: No
Collection: Speedfit®
Color Finish: White
Color Finish Category: Whites
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
FM Approved: No
Fitting Size 1: 5/16 in
Fitting Size 2: 1/4 in
Fitting Sizes: 5/16 in x 1/4 in
Fitting Type: Reducing, Union
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Material: Plastic, Rubber
Material Type: EPDM, Polypropylene
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Origin: Domestic