1/2 in. CTS Polysulphone Single End Cap
1/2 in. CTS Polysulphone Single End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to use in confined space
- No tool required
- Quick connect and disconnect
- Made in USA
- Plastic products are corrosion-free
- A permanent leak-proof connection
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- End Cap
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Count of 1
- Pressure - Maximum:
- 160 psi