1/4 in. OD Tube Union Straight Acetal 90 Degree Bulk Elbow in Grey
This product has been replaced by
Manufacturer Part #PI0308S-US
1/4 in. OD Tube Union Straight Acetal 90 Degree Bulk Elbow in Grey
Package Quantity Info:
EA: 1 IP: 10 CA: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Corrosion free
- Suitable for water, air, inert gases, and pneumatic applications
Specifications
- ASTM:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Elbow
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi