1/4 in. x 500 ft. LLDPE Tubing in Natural
1/4 in. x 500 ft. LLDPE Tubing in Natural
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Suitable for a wide range of temperatures and pressures
- Broad chemical compatibility made from non-contaminating materials
- Linear low density polyethylene tubing for cold and intermittent hot water applications
- Strong and flexible with excellent resistance to environmental stress
Documents
Specifications
- ASTM:
- ASTM D-1693
- Application:
- Food and Beverage, Compressed Air, Water Supply
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 17/100 in
- Diameter - Outside:
- 1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Maximum Temperature:
- 150
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 230 psi
- Pressure Class:
- 230#
- UL Listed:
- No
- Wall Thickness:
- 0.25 in