1/4 x 1/8 in. FNPT Fixed Reducing Polypropylene and EPDM 90 Degree Bulk Elbow

This product has been replaced by

John Guest White OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow
John Guest 1/4 x 1/8 in. OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow
Manufacturer Part #PP480821W-US
You last purchased this on
 
John Guest

1/4 x 1/8 in. FNPT Fixed Reducing Polypropylene and EPDM 90 Degree Bulk Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

John Guest White OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow
John Guest 1/4 x 1/8 in. OD Tube x NPTF Plastic 90 Degree Reducing Rigid Elbow
Manufacturer Part #PP480821W-US
John Guest

1/4 x 1/8 in. FNPT Fixed Reducing Polypropylene and EPDM 90 Degree Bulk Elbow

  • Fast #
  • Part #JPP480821W
  • Item #3402473
  • Manufacturer Part #PP480821W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for water and food applications, FDA Approved
  • Requires Certification

Specifications

ASTM:
No
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FIPS
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - High:
150