1/4 x 7/16 in. Tube OD x UNS Reducing Polypropylene Faucet Connector
This product has been replaced by
Manufacturer Part #PP3208U7W-US
1/4 x 7/16 in. Tube OD x UNS Reducing Polypropylene Faucet Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Mates with 1/4 male compression
- Corrosion free
- Suitable for water and food applications, FDA Approved
Specifications
- ASTM:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x UNS Female
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 1/4 in x 7/16 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 7/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Type:
- JPP3208U7W