DESCRIPTION

John Guest USA 25 ft. x 1/4 in. Plastic Tubing

JPE08BI025F

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
25 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
230 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.87
EACH
  • QUANTITY