• Cart

DESCRIPTION

  • Recommended for use with PEX and CPVC
  • Required when using PEX for hydronic heating applications
  • Stiffener for inside diameter of tubing
  • Suitable for 3/4" PEX, copper or CPVC

John Guest USA 3/4 in. CTS Pipe Straight Plastic Insert 5 Pack

JTSI28P

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Clean Bagged
No
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
Pack of 5
Pressure Class
160#