• Cart

DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA Speedfit® 3/8 in. OD Tube Plastic 2-Way Cleanout

JPP2312W

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM F-876, ASTM F-877
Application
Water
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Speedfit®
Color Finish
White
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight, Two-Way Divider
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic, Rubber
Material Type
EPDM, Polypropylene
Maximum Pressure
150 psi
Maximum Temperature
70
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61