3/4 in. CTS Polysulphone Single End Cap

You last purchased this on
 
John Guest

3/4 in. CTS Polysulphone Single End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

3/4 in. CTS Polysulphone Single End Cap

  • Fast #
  • Part #JPSEI4628P
  • Item #4435616
  • Manufacturer Part #PSEI4628P
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Easy to use in confined space
  • No tool required
  • Quick connect and disconnect
  • Made in USA
  • Plastic products are corrosion-free
  • A permanent leak-proof connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
End Cap
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
160 psi